Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 9/16" x 2-9/16" Magnetic Nut Driver BULK 10
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 9/16" x 2-9/16" Magnetic Nut Driver BULK 10

Brand:
Milwaukee
SKU:
49-66-4738
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 9/16" x 2-9/16" Magnetic Nut Driver BULK 10
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Length (Inches)
2-9/16" Length

Description

–
Items Included List:

(10) SHOCKWAVE 9/16 In. x 2-9/16 In. Magnetic Nut Driver (49-66-4738)

The MILWAUKEE SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy-duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat-treated CUSTOM ALLOY76 steel to control hardness for extended bit life. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. Milwaukee's magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.
  • Impact Duty Magnet prevents the magnet from loosening over time
  • Magnetic nut driver securely holds screws during set-up
  • Optimized SHOCK ZONE absorbs peak torque, prevents bit breakage
  • IMPACT DUTY Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • Optimized SHOCK ZONE absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76 Steel is engineered to extend bit life
  • Chamfered edge for maximum screw-head engagement
  • Improved hex geometry for best fit and reduced stripping
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Available in lengths: 2-9/16", 6"

Specs

–
Size:

9/16"

Product Type:

Screwdriver

Length (Inches):

2-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy