Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1/4" Drive to 3/8" Drive Adapter, 49-66-6720
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/4" Drive to 3/8" Drive Adapter, 49-66-6720

Brand:
Milwaukee
SKU:
49-66-6720
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/4" Drive to 3/8" Drive Adapter, 49-66-6720
Magnifying glass
Hover image to zoom
$11.49 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Bit Type
Adapter
Product Highlight: Color
Black

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty ¼" Drive to 3/8" Drive Socket Adapter provides tool versatility and durability in high torque applications. This adapter converts ¼" drive tools to be used with 3/8" drive impact sockets. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty Socket Adapters meet ASME industry standards.
  • Optimized for use with 1/4" drive impact wrenches and ratchets
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Made with forged impact steel for durability in high torque applications
  • 1/4" drive -> 3/8" drive impact socket adapter

Specs

–
Material:

Forged Steel

Product Type:

Socket

Bit Type:

Adapter

Color:

Black

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy