Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1/2" Drive 3/4" Drive Adapter, 49-66-6726
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/2" Drive 3/4" Drive Adapter, 49-66-6726

Brand:
Milwaukee
SKU:
49-66-6726
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/2" Drive 3/4" Drive Adapter, 49-66-6726
Magnifying glass
Hover image to zoom
$18.49 each
In Stock
In Stock
Get 12 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Adapter
Product Highlight: Color
Black
Product Highlight: Material
Forged Steel

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 1/2" Drive to 3/4" Drive Socket Adapter provides tool versatility and durability in high torque applications. This adapter converts 1/2" drive tools to be used with 3/4" drive impact sockets. Milwaukee engineered these adapters with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy adapter attachment and removal. All SHOCKWAVE Impact Duty Socket Adapters meet ASME industry standards.
  • Optimized for use with 1/2" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Ball detent design for superior impact socket retention
  • 1/2" drive -> 3/4" drive impact socket adapter
  • Optimized for use with 3/4" drive impact sockets

Specs

–
Bit Type:

Adapter

Color:

Black

Country of Origin:

China

Product Type:

Socket

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy