Apply to be a TradeMaster!
SHOCKWAVE Impact Duty 1" Drive 1-3/4 to 2-1/4 and 46mm to 70mm Retaining Ring, 49-66-6746

SHOCKWAVE Impact Duty 1" Drive 1-3/4 to 2-1/4 and 46mm to 70mm Retaining Ring, 49-66-6746

Brand:
Milwaukee
SKU:
49-66-6746
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1" Drive 1-3/4 to 2-1/4 and 46mm to 70mm Retaining Ring, 49-66-6746
$7.29 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rubber
Product Highlight: Bit Type
Adapter

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 1" Drive 1-3/4 to 2-1/4 and 46mm to 70mm Retaining Rings are optimized for 1-3/4" to 2-1/4" and 46mm to 70mm size impact sockets when additional socket retention is needed on 1" drive impact wrenches. The convenient one-piece design and flexible rubber material make the installation of the retaining ring hassle-free. It's necessary to use the proper retaining ring for each socket size.
  • For use with 1" drive Shockwave Impact Duty Sockets
  • Retaining Rings available in 4 sizes
  • Provides extra security between socket and tool
  • Retaining Rings are not intended to bear any load
  • Package includes 1 Retaining Ring
  • 1-Piece Design
  • Replacement Retaining Ring available: 49-66-6746
  • For use with 1-3/4" to 2-1/4" SAE Shockwave Impact Duty Sockets

Specs

–
Color:

Black

Material:

Rubber

Country of Origin:

China

Bit Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy