Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 1" Drive 7 piece MM & SAE Wheel Service Socket with PACKOUT, 49-66-7840
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1" Drive 7 piece MM & SAE Wheel Service Socket with PACKOUT, 49-66-7840

Brand:
Milwaukee
SKU:
49-66-7840
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1" Drive 7 piece MM & SAE Wheel Service Socket with PACKOUT, 49-66-7840
Magnifying glass
Hover image to zoom
$279.97 each
In Stock
In Stock
Get 8 Wed, Sep 16 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The MILWAUKEE SHOCKWAVE Impact Duty 1" Drive 7PC MM & SAE Wheel Service Socket PACKOUT Set features the boldest, longest-lasting markings. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. The 4 and 6-point metric and SAE sockets are engineered with high-strength forged steel for optimized performance in high stress applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. The set is organized in a PACKOUT Compact Organizer with a clear top to identify parts at a glance easily. The Compact Organizer is part of the MILWAUKEE PACKOUT Modular Storage System, allowing for storage customization and easy transport of tools and accessories. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by their Lifetime Guarantee and meet ASME industry standards.
  • Optimized for use with 1" drive impact wrenches, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • The Wheel Service Socket Set includes a mix of thin wall extra deep, deep and standard sockets ideal for heavy equipment maintenance and roadside service
  • Dual hole design and groove for easier attachment
  • Lifetime Guarantee covers impact sockets and extensions only
  • Meets ASME Industry Standards
  • The set includes both 6-Point and 4-Point sockets, designed with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Set comes in a PACKOUT Compact Organizer for easy transport
  • Includes a removable tray for easy storage in tool chests
  • Laser etched part number
  • Set includes: (1) SHOCKWAVE Impact Duty 1"Drive 1-1/16" Thin Wall Extra Deep 6 Point Socket, (1) SHOCKWAVE Impact Duty 1"Drive 1-1/8" Thin Wall Extra Deep 6 Point Socket, (1) SHOCKWAVE Impact Duty 1"Drive 1-1/4" Thin Wall Extra Deep 6 Point Socket, (1) SHOCKWAVE Impact Duty 1"Drive 33mm Deep 6 Point Socket, (1) SHOCKWAVE Impact Duty 1"Drive 1-1/2" Deep 6 Point Socket, (1) SHOCKWAVE Impact Duty 1"Drive 13/16" 4 Point Socket, (1) SHOCKWAVE Impact Duty 1"Drive 1-3/16" 6 Point Socket.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy