Apply to be a TradeMaster!
Main product image of 3" Replacement Filters for M12 Compact Vacuum (2 Pack)
Magnifying glass
Hover image to zoom

3" Replacement Filters for M12 Compact Vacuum (2 Pack)

Brand:
Milwaukee
SKU:
49-90-1950
Rating:
(1)
Q&A:
(0)
3" Replacement Filters for M12 Compact Vacuum (2 Pack)
Magnifying glass
Hover image to zoom
$15.99 each
In Stock
In Stock
Get 7 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

The M12 Compact Vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge, the M12 Compact Vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions.

Features:
  • Works with 0850-20 compact vacuum
  • High performance motor delivers 34CFM for use on a wide range of materials
  • Clear viewing window makes it easy to see canister fill level
  • Lock-on switch reduces user fatigue during extended use
  • Best in class run time, up to 29 minutes on a single charge, REDLITHIUM XC 4.0

Specs

Product Type:

Filter
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

M12 Milwaukee vacuum replacement filters

Milwaukee works Best
Ssss
Ssss
1 years ago
Verified Buyer Icon
Verified Buyer