Vacuum Filters are replacement filters for wet/dry vacuums that capture fine dust. Milwaukee's Large Wet/Dry Vacuum HEPA Filter captures 99.97% of particles greater than 0.3 microns, and the Large Wet/Dry Vacuum High Efficiency Filter captures 99% of particles greater than 0.5 microns. A separate Milwaukee HEPA filter fits the M18 2 Gallon, M12 FUEL 1.6 Gallon and M18 FUEL PACKOUT vacuums and installs with a twist and lock feature. RIDGID is also listed, with a washable wet/dry filter, part 40158, and a Cyclonic VF3602 bag filter, part 60758, packed two per pack. Compatibility is model specific, so the vacuum model number matters when choosing a filter. Matching the filter to the vacuum model and the dust being collected sets the filtration level a crew actually gets on site.
Subcategories
Buying Guide
Start with the vacuum model, because filter fit is model specific. Milwaukee lists its HEPA filter for the M18 2 Gallon Wet/Dry Vacuum (0880-20), the M12 FUEL 1.6 Gallon Wet/Dry Vacuum (0960-20) and the M18 FUEL PACKOUT Wet/Dry Vacuum (0970-20). The large Milwaukee filters are listed for the 0910, 0920, 0930 and 0931 vacuums. Read the model list on the product record before ordering.
Next, pick the filtration level for the dust on the job. Milwaukee's large HEPA filter captures 99.97% of particles greater than 0.3 microns for debris such as concrete dust, sawdust and drywall dust. Milwaukee's large high efficiency filter captures 99% of particles greater than 0.5 microns for debris such as sawdust, drywall dust and wood or metal shavings.
Then weigh cleanable filters against bag filters. Milwaukee's large HEPA and high efficiency filters are both listed as dry cleanable, with a quarter-turn design for quick swaps. RIDGID's 40158 is a washable wet/dry filter, while the RIDGID 60758 is a Cyclonic VF3602 bag filter sold two per pack.
When comparing Vacuum Filters, also check how the filter installs. The Milwaukee filter for the M18 and M12 vacuums uses a twist and lock feature, and the large Milwaukee filters use a quarter-turn design. Confirm the fit on the product record, then match the filtration level to the debris.
Frequently Asked Questions
Which vacuum filters are HEPA rated?
Milwaukee's Large Wet/Dry Vacuum HEPA Filter captures 99.97% of particles greater than 0.3 microns. Milwaukee's HEPA filter for the M18 and M12 vacuums is also described as a certified HEPA filter. Both are listed among the vacuum filters on this page.
What's the difference between a HEPA filter and a high efficiency filter for a wet/dry vac?
Milwaukee's large HEPA filter captures 99.97% of particles greater than 0.3 microns, while its large high efficiency filter captures 99% of particles greater than 0.5 microns. Both are dry cleanable. Vacuum filters of either type should be matched to the debris and the vacuum model.
Which Milwaukee vacuums do the large vacuum filters fit?
Milwaukee lists its large HEPA and high efficiency vacuum filters as compatible with the 0910, 0920, 0930 and 0931 wet/dry vacuums. Both use a quarter-turn design for quick swaps. Verify the model on the product record before ordering vacuum filters.
Do any vacuum filters come in a washable type?
RIDGID lists a Vacuum Cleaner Washable Wet/Dry Filter, part 40158. Milwaukee's large HEPA filter is also dry cleanable. Check each product record for cleaning details on the vacuum filters being compared.
How many filters come in the RIDGID bag filter pack?
The RIDGID Cyclonic VF3602 Vacuum Cleaner Bag Filter, part 60758, comes two per pack. Check that the VF3602 designation matches the vacuum before ordering vacuum filters of this type.