Apply to be a TradeMaster!
Main product image of M18 FUEL BRANCH CONDUIT BENDER w/ AUTO-ZERO, 5150-20
Magnifying glass
Hover image to zoom

M18 FUEL BRANCH CONDUIT BENDER w/ AUTO-ZERO, 5150-20

Brand:
Milwaukee
SKU:
5150-20
Rating:
(0)
Q&A:
(0)
M18 FUEL BRANCH CONDUIT BENDER w/ AUTO-ZERO, 5150-20
Magnifying glass
Hover image to zoom
$3,613.26 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FUEL Branch Conduit Bender w/ AUTO-ZERO is the industry's first portable cordless conduit bender, explicitly designed for commercial and industrial electricians' branch installations. The tool's capacity and portability are optimized for branch installations up to 1" EMT and ¾" RMC, enabling bends to be done at the point of installation, allowing electricians to work anywhere. The M18 FUEL Branch Conduit Bender delivers the fastest bends from start to finish. The optimal working height of the tool and the shoe and backformer orientation keep critical layout points and bend planes easily visible from a single, ergonomic working position. The M18 FUEL Branch Conduit Bender takes bend consistency to another level, with AUTO-ZERO technology sensing 0º automatically on every bend, delivering unrivaled bend accuracy from pipe to pipe and over the tool's life. These fundamental changes to the bending process revolutionize productivity for multi-raceway installations, reduce rework, and require up to 10X less peak muscle effort in lower back muscles vs hand bending.  The POWERSTATE brushless motor and M18 REDLITHIUM batteries supply the power and runtime to bend all day with an XC5.0 Battery Pack (sold separately) delivering up to 110 bends on 3/4" EMT Conduit. The Bender features REDLINK PLUS Intelligence, the most advanced Cordless Power tool electronics system for maximum performance.
  • AUTO-ZERO Always Senses Zero, Most Consistent Bends
  • Easiest Alignment, Fastest Bends Start To Finish
  • Completes up to 110 Bends on 3/4" EMT Conduit when paired with a M18 XC5.0 Battery Pack (sold separately)
  • 10X Less Peak Muscle Effort In Lower Back compared to hand bending
  • Wear Resistant Reference Chart

Specs

–
Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy