Shop Klein Tools Limited Time Promotion
Main product image of 1" SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
1" SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$250.67 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
10'
Product Highlight: RPM
1620 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
8 Amps

Description

–
1" SDS Plus Rotary Hammer Kit
Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 1" SDS-Plus D-Handle Rotary Hammer lasts longer and drills faster than other tools in its class. With a powerful 8-amp motor, it delivers 0-1,620 RPM, 0-5,860 BPM and 2.1 ft-lbs of torque. You'll get superior drilling speed without sacrificing the power needed to drill larger holes. At just 6.1 pounds, this rotary hammer is easy to use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds, and three-mode operation offers maximum versatility. The kit includes a side handle, depth rod and carrying case.

Features:
  • Powerful 8-amp motor: Delivers 0-1,620 RPM, 0-5,860 BPM with up to 40% faster drilling speeds than the competition
  • 2.1 Ft-lbs of torque: Provides 10% faster drilling and up to 35% harder hits
  • 3-Mode operation: Choose rotary hammer, hammer only and rotation only for maximum versatility
  • Mechanical clutch: Protects the tool when the bit binds
  • Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation
  • Rotating Brush Plate: Provides Equal power in forward and reverse for easy removal of jammed bits, plus extends brush life

Specifications:
  • Amps: 8
  • Length: 17"
  • Cord Type: Double Insulated
  • Voltage: 120V
  • Weight: 6.1 lbs
  • Power Source: {1860B416-7CCB-4A1D-A5BB-156C9B61B5BB}
  • Cord Length: 10'
  • Tool Warranty: 5 Years
  • No Load RPM: 0-1,500
  • No Load Speed: 0-1,500
  • Clutch: Yes
  • Blow Energy: 2.1 ft-lbs
  • Trigger Lock: Yes
  • Solid Bit Capacity: 1"
  • Thin Wall Core Bit Capacity: 2-1/2"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • Handle Style: D-Handle
  • Vibration Reduction: No
  • No Load BPM: 0-5,625
  • Thin Wall Bit Capacity: 2-1/2"
  • Electronic Feedback: No
  • Bit Shank: SDS-PLUS

Specs

–
Cord Length:

10'

Product Type:

Rotary Hammer

Kit

Chuck Size:

1"

Chuck Type:

SDS-Plus

RPM:

1620

Voltage:

120v

BPM:

5860

Amperage:

8

Power Source:

Corded

Batteries Included:

0

Impact Energy:

2.1 ft-lb

Trigger Lock:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy