Apply to be a TradeMaster!
Main product image of 5/8" SDS Plus Rotary Hammer Kit, 5263-21
Magnifying glass
Hover image to zoom

5/8" SDS Plus Rotary Hammer Kit, 5263-21

Brand:
Milwaukee
SKU:
5263-21
Rating:
(0)
Q&A:
(0)
5/8" SDS Plus Rotary Hammer Kit, 5263-21
Magnifying glass
Hover image to zoom
$245.99 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: RPM
3700 RPM

Description

–
The most compact 5/8 hammer drill on the market is 30 percent lighter and 65 percent faster - with plenty of drilling power. At just 10.9 long and 4.6 pounds, Milwaukee Tool's 5/8 SDS-Plus Rotary Hammer makes drilling overhead and in tight spaces easier, yet it's powerful enough for most professional applications. With a 5.5-amp motor, it delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee's unique Anti-Vibration System provides added comfort by minimizing vibration.  A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The kit includes a side handle, depth rod and carrying case.

Features:
  • 2-Mode operation: Choose rotary hammer or rotation only for added versatility
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Compact 10.9 profile: Lets you work more efficiently in tights spaces
  • Lightweight 4.6-lb design: Reduces fatigue when you drill overhead and in horizontal applications
  • Mechanical clutch: Protects the motor when the bit binds
  • Powerful 5.5-amp motor: Delivers 0-3,700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque, providing up to 65 percent faster drilling speeds

Specs

–
Power Source:

Corded

Chuck Size:

5/8"

Batteries Included:

No

RPM:

3700

Impact Energy:

1.5 ft-lbs

Product Type:

Rotary Hammer

BPM:

4400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy