Apply to be a TradeMaster!
Main product image of 1-1/8" SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
1-1/8" SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$389.03 each
In Stock
In Stock
Get 12 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Corded
Product Highlight: RPM
1500 RPM

Description

–
Overview:
Get up to 85% Faster Drilling and 85% Harder Hitting while reducing Vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1,500 RPM, 0-5,500 BPM and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2" inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8" 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.

Product Features
  • Powerful 8-amp motor: Delivers 0-1,500 RPM, 0-5,500 BPM and 3.6ft-lbs of impact energy
  • All Metal Gear Case: Provides Maximum Durability for Jobsite Conditions
  • Minimized Vibration to 10.6 m/s² Mechanical cluth: Protects the motor when the bit binds up
  • Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
Product Specifications
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 12.5"
  • Weight: 7.5 lbs
  • No Load Speed: 0-1,500
  • Blow Energy: 3.6 ft-lbs
  • BPM: 0 - 5,500
  • Trigger Lock: No
  • Solid Bit Capacity: 1-1/8"
  • Thin Wall Core Bit Capacity: 3"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • Handle Style: Drop Motor
  • Vibration: 10.6 m/s²

Specs

–
Product Type:

Rotary Hammer

RPM:

1500

Warranty:

5 Year (Tool)

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy