Apply to be a TradeMaster!
Main product image of 1-3/4" SDS Max Demolition Hammer
Magnifying glass
Hover image to zoom
1-3/4" SDS Max Demolition Hammer
Magnifying glass
Hover image to zoom
$902.41 each
In Stock
In Stock
Get 6 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: RPM
450 RPM
Product Highlight: Length (Inches)
18" Length
Product Highlight: Voltage
120v

Description

–
Overview:

Get best-in-class power and the highest overload protection for the toughest demolition jobs. The SDS-Max Demolition Hammer has a heavy-duty crank piston mechanism that delivers 8.8 ft-lbs of impact energy for hard-hitting performance in any concrete. For lighter applications, the two-speed impact mode allows you to reduce BPM to 2,200. Advanced Constant Power Technology electronics and a mechanical clutch enhance your control and the demolition hammer's long-term durability. The Anti-Vibration System and side D-handle ensure safe, comfortable use. The tool comes with a carrying case.

Product Features:
  • Powerful 14-amp 1,300 MWO Milwaukee motor: Provides best-in-class power and highest overload protection
  • Two-speed impact mode: Use low (2,200 BPM) for light materials or high (2,840 BPM) for the toughest concrete
  • Heavy-duty crank piston mechanism: Provides 8.8 ft-lbs of torque for hard hitting performance CPT TM
  • Constant Power Technology: Delivers consistent performance when the tool is under load
  • Variable-position chisel stop: Fixes the chisel in 12 positions for various applications
  • Mechanical clutch: Protects the motor when the bit binds
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort


Specifications:
  • Amps: 14
  • Cord Type: Grounded
  • Length: 18"
  • Tool Warranty: 5 Years
  • Voltage: 120V AC
  • Weight: 15.9 lbs
  • Power Source: Corded
  • No Load Speed: N/A
  • Blow Energy: 8.8 ft-lbs
  • Trigger Lock: Yes
  • Drilling Mode: Single Mode: Hammer Only
  • Handle Style: Drop Motor
  • Vibration Reduction: Yes- AVS
  • No Load BPM: 2,200/2,840
  • Electronic Feedback: Yes
  • Bit Shank SDS Max: 4"

Specs

–
Product Type:

Rotary Hammer

RPM:

450

Length (Inches):

18"

Voltage:

120v

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy