The Day Savers – A National Tradesmen Day Contest
Main product image of 1-9/16" SDS Max Rotary Hammer
Magnifying glass
Hover image to zoom

1-9/16" SDS Max Rotary Hammer

Brand:
Milwaukee
SKU:
5517-21
Rating:
(0)
Q&A:
(0)
1-9/16" SDS Max Rotary Hammer
Magnifying glass
Hover image to zoom
5517-21 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Corded
Product Highlight: RPM
450 RPM

Description

Product Overview:

This 1-9/16" SDS MAX Rotary Hammer is designed for all-day concrete drilling and chipping. The powerful 14A Motor delivers 5.6 ft-lbs of impact energy for demanding applications in any orientation. Our AVS Anti-Vibration System is designed to reduce vibration, limit fatigue, and increase jobsite productivity. This rotary hammer offers maximum versatility with two-mode operation and 12-position chisel rotation, while a mechanical clutch provides protection in a bind-up. This 1-9/16" SDS MAX Rotary Hammer delivers the power needed to complete a variety of applications when power is readily available.


Product Features:

  • Powerful 14-amp motor delivers 5.6 ft-lbs (7.6 J) of impact energy 488 RPM, and 3,300 BPM  
  • AVS Anti-Vibration System minimizes handle vibration for maximum comfort  
  • Soft start allows maximum control and accuracy at start-up  
  • Mechanical clutch protects the tool in a bind-up  
  • 2-mode operation for rotary hammer and hammer only  
  • 12-position chisel adjustment allows the user to adjust the bit for operating versatility  
  • LED light illuminates drilling surface for increased visibility  
  • 5-year warranty

Product Specifications:

  • Rotary Hammer Size: 1-9/16
  • Power Source: Corded
  • Motor Type: Brushed
  • Handle Type: Drop Motor
  • Material Composition: Metal
  • Length: 17.5 in
  • Weight: 15.18 lb
  • Height: 11 in
  • Width: 3.9 in
  • Chuck Type: SDS Max
  • Chuck Size: 1-9/16
  • BPM: 3,300
  • Maximum RPM: 488 rpm

Specs

RPM:

450

Warranty:

5 Year (Tool)

Power Source:

Corded

Product Type:

Rotary Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm