Apply to be a TradeMaster!
Main product image of 1-3/4" SDS MAX Rotary Hammer
Magnifying glass
Hover image to zoom
1-3/4" SDS MAX Rotary Hammer
Magnifying glass
Hover image to zoom
$769.00 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
380 RPM

Description

–
The MILWAUKEE 1-3/4" SDS MAX Rotary Hammer, designed for all-day concrete drilling and chipping, has a powerful 15A motor capable of delivering 8.1 ft-lbs of impact energy for demanding applications. The AVS Anti-Vibration System is designed to reduce vibration, limit fatigue, and increase jobsite productivity, while AUTOSTOP prevents over-rotation in a tool bind-up. This rotary hammer offers maximum versatility with two-mode operation, 12-position chisel rotation, and a variable-speed dial with up to 6-speed settings. This 1-3/4" SDS MAX Rotary Hammer delivers the capabilities needed to complete a variety of applications when power is readily available.

  • (1) 1-3/4" SDS MAX Rotary Hammer (5518-21); (1) Side Handle; (1) Grease Tube
  • Rotary Hammer features a powerful 15-amp motor
  • AUTOSTOP prevents over rotation in a bind up
  • AVS Anti-Vibration System minimizes handle vibration and fatigue
  • Powerful 15-amp motor delivers 8.1 ft-lbs (11 J) of impact energy
  • AUTOSTOP prevents over rotation in a tool bind up
Features
  • Powerful 15-amp motor delivers 8.1 ft-lbs (11 J) of impact energy
  • AUTOSTOP prevents over rotation in a tool bind up
  • AVS Anti-Vibration System minimizes handle vibration for maximum comfort
  • Variable Speed Dial: Up to 6 speed settings for maximum control
  • 2 Modes: Rotary hammer and hammer only
  • 12-Position chisel adjustment allows the user to adjust the bit for operating versatility
  • Chisel Lock allows the user to lock the trigger during chipping applications
  • 5-Year Warranty
Specifications
  • Power Source: Cordless
  • Motor Type: Brushed
  • Handle Type: Drop Motor
  • Material Composition: Plastic | Metal
  • Length: 19.1 in
  • Weight: 21.65 lb
  • Height: 13.6 in
  • Width: 4.6 in
  • Chuck Type: SDS Max
  • Chuck Size: 1-3/4
  • Maximum RPM: 385 rpm

Specs

–
Chuck Size:

1-3/4"

Product Type:

Rotary Hammer

RPM:

380

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy