Shop Resideo Sale
Main product image of 11 Amp Corded 4-1/2 in. Small Angle Grinder Paddle Lock-On
Magnifying glass
Hover image to zoom

11 Amp Corded 4-1/2 in. Small Angle Grinder Paddle Lock-On

Brand:
Milwaukee
SKU:
6141-30
Rating:
(0)
Q&A:
(0)
11 Amp Corded 4-1/2 in. Small Angle Grinder Paddle Lock-On
Magnifying glass
Hover image to zoom
6141-30 has been discontinued
Discontinued July 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: Amperage
11 Amps

Description

–
Overview:
The 11 Amp 4-1/2 in. Small Angle Grinder (Paddle, Lock-On) delivers up to 3X more durability and up to 50% more power than the competition. With a 1,400 MWO motor that powers through the toughest jobs, the 6141-30 is the perfect match for industrial users. A grip circumference measuring a full 2 in. less than the competition, this Milwaukee grinder provides more control and less fatigue throughout the day. Featuring a 100% tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Includes:
  • 11 Amp Corded 4-1/2 in. Angle Grinder with Paddle and Lock-On Switch
  • Type 27 Guard
  • Spanner Wrench
  • Side Handle
  • Grinding Wheel
  • Flange

Features:
  • Powerful 11 Amp, 11,000 RPM Motor: Provides maximum performance and durability
  • Tool-Free Accessory Change: Easily change "All Accessories" without a wrench
  • Tool-Free Adjustable Guard: Provides quick guard installations and adjustments
  • Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
  • Debris Baffles - protect internal components by deflecting damaging debris out of the airflow at the intake vents
Specifications:
  • Amps: 11
  • Cord Length: 8'
  • Cord Type: 2-Wire
  • Tool Warranty: 5 Years
  • Weight: 8.16 lbs
  • Power Source: Corded
  • Spindle: 5/8"-11
  • Adjustable Handle: Yes
  • Burst Resistant Guard: Yes

Specs

–
Product Type:

Grinder

Diameter:

4-1/2"

Amperage:

11

Arbor:

5/8"

Power Source:

Corded

Includes:

Spanner Wrench

Flange

Grinding Wheel

Side Handle

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Diameter
Amperage
Arbor
Power Source
Grinder
4-1/2"
11
5/8"
Corded
Grinder
4-1/2"
11
5/8"
Corded