Apply to be a TradeMaster!
Main product image of Deep Cut Variable Speed Band Saw Kit
Magnifying glass
Hover image to zoom

Deep Cut Variable Speed Band Saw Kit

Brand:
Milwaukee
SKU:
6232-21
Rating:
(0)
Q&A:
(0)
Deep Cut Variable Speed Band Saw Kit
Magnifying glass
Hover image to zoom
$480.72 each
In Stock
In Stock
Get 32 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Voltage
120v

Description

–
Overview:
The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry's largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor Technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. In addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups and a new debris protection system delivers longer pulley life by removing debris during use. The new Band Saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in the users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Another innovative feature is the tool-free locking adjustable shoe, which is a button actuated tool-free design that allows the user to quickly adjust from an extended shoe to no shoe in seconds. Band Saw Blade Sold Separately.

Features:
  • Powerful 11 Amp Motor w/ CPT : Provides maximum performance and durability
  • Job Site Armor Technology: Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • All Metal Direct Drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Gear Protecting Clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • CPT Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
  • Revolutionary Cut Visibility: Slimmer motor housing increases user line of site delivering superior cut accuracy
  • Balanced Body Design: Allows tool to rest naturally and comfortably in users hands
  • Lighter Weight, 14.5 Lbs.: Delivers more control over the tool and less fatigue at the conclusion of the work day
  • LED Light: Illuminates work surface for increased accuracy and productivity
  • Tool-Free Locking Adjustable Shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Industry's Largest Cut Capacity: Versatility to cut up to 5" by 5" material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5"
  • Debris Protection System: Delivers longer pulley life by removing debris during use


Includes:
  • (1)Deep Cut Variable Speed Band Saw(6232-20)
  • (1)Carrying Case

Specs

–
Product Type:

Kit

Band Saw

Power Source:

Corded

Blade Length:

44-7/8"

Voltage:

120v

Cutting Capacity:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy