Apply to be a TradeMaster!
Main product image of 8-1/4", 3-1/4 Max HP, Panel Saw (15 Amp)
Magnifying glass
Hover image to zoom

8-1/4", 3-1/4 Max HP, Panel Saw (15 Amp)

Brand:
Milwaukee
SKU:
6480-20
Rating:
(0)
Q&A:
(0)
8-1/4", 3-1/4 Max HP, Panel Saw (15 Amp)
Magnifying glass
Hover image to zoom
6480-20 has been discontinued
Discontinued November 18, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Amperage
15 Amps
Product Highlight: Length (Inches)
60" Length

Description

–
Milwaukee's 8-1/4 in. Panel Saw is an ideal tool for lumber yards with its quick and easy solution to cutting up to 4 foot x 8 foot sections of sheet goods to size. This unique saw has a cutting accuracy to within plus or minus 1/32 of an inch and a material thickness capacity of up to 1-3/4 in. The saw also features an innovative horizontal handle for convenient on/off saw operation as well as a 20 amp, commercial-grade paddle switch for long life. The 6480-20's frame is made from tough, electrically welded steel to ensure it won't warp or twist. The powerful 15 amp motor is mounted on a carriage that moves horizontally with minimal effort on graphite-impregnated nylon roller bearings which require no lubrication. The saw can also be turned 90° and fixed to make vertical cuts. Horizontal and vertical scales provide quick and accurate cuts. The material being cut can be loaded from either the left or right side and gently rolls through the saw on a smooth acting roller mechanism. The Panel Saw is not recommended for ripping panels larger than 4 foot x 8 foot. The extension kit accessory, 49-22-8108, is recommended for cutting sheet goods over 6 ft. long.

Includes
  • (1) 15 Amp (3-1/4 Max HP) 8-1/4 in. Panel Saw(6480-20)
  • (1) Blade Wrench
Product Features:
  • Rigid all steel frame, square tubing is electrically welded to prevent warping or twisting
  • Comfortable horizontal handle for convenient on/off operation
  • 20 amp commercial-grade paddle switch for durability and long life
  • Cutting accuracy to within 1/32 in. in either cross-cutting or ripping directions
  • Powerful 15 amp (3-1/4 max hp) Milwaukee motor (AC/DC)

Product Specifications
  • Amps: 15
  • Cord Type: 20' Fixed
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 60"
  • Weight: 180.0 Lbs
  • Arbor Size: 5/8"
  • No Load RPM: 5,800
  • Construction Type: Steel, Square Tube
  • Blade: 8-1/4"
  • Spindle: 5/8"

Specs

–
Product Type:

Panel Saw

Amperage:

15

Warranty:

5 Year

Spindle:

5/8"

Arbor:

5/8"

Length (Inches):

60"

Power Source:

Corded

Includes:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm