Apply to be a TradeMaster!
Main product image of 12" Dual Bevel Sliding Compound Miter Saw
Magnifying glass
Hover image to zoom

12" Dual Bevel Sliding Compound Miter Saw

Brand:
Milwaukee
SKU:
6955-20
Rating:
(0)
Q&A:
(0)
12" Dual Bevel Sliding Compound Miter Saw
Magnifying glass
Hover image to zoom
6955-20 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 FUEL 12" Dual Bevel Sliding Compound Miter Saw (Tool Only)
Brand:
Milwaukee
SKU:2739-20
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: RPM
32000 RPM
Product Highlight: Amperage
15 Amps

Description

–
The 6955-20 12" Dual-Bevel Sliding Compound Miter Saw offers best in class accuracy, power and ease of use. The Miter Angle Digital Readout provides repeatable accuracy to 0.1°. The Miter Angle Fine Adjust with Detent Override makes it simple to dial-in precise miter angles. Dual Integral Jobsite Lights fully illuminate the work piece and cut line from either side of the blade. The powerful 15.0 Amp, 3.3 Max HP Direct Drive Motor provides increased power for high performance cutting in hard lumber. Constant Power Technology with Soft Start maintains constant cutting speed under load and decreases start up head movement. The Integral Dust channel captures up to 75% of the dust and debris cut.

Includes
  • (1) 12" Dual-Bevel Sliding Compound Miter Saw
  • (1) Blade Wrench
  • (1) Carbide Tipped Blade
  • (1) Dust Bag
Product Features:
  • Miter Angle Digital Readout- provides repeatable accuracy to 0.1°
  • Miter Angle Fine Adjust with Detent Override- makes it simple to dial-in precise miter angles
  • Dual Integral Jobsite Lights- fully illuminate the work piece and cut line from either side of the blade
  • Powerful 15.0 Amp, 3.3 Max HP Direct Drive Motor- provides increased power for high performance cutting in hard lumber
  • Constant Power Technology with Soft Start -maintains constant cutting speed under load and decreases start up head movement
  • Integral Dust Channel- captures up to 75% of the dust and debris cut
  • Dual Horizontal Steel Rails with Three Large Linear Bearings-deliver smooth sliding action
  • Oversized Single Lever Bevel Adjustment with (9) Positive Bevel Stops allows the saw to easily bevel left and right 0°- 48°and provides fast and accurate adjustments
Product Specifications
  • Amps: 15
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Weight: 65 lbs
  • Arbor Size: 5/8" or 1"
  • No Load Speed: 3,200 RPM
  • Blade: 12"
  • Maximum Bevel Capacity: 48 degrees

Specs

–
Product Type:

Miter Saw

RPM:

32000

Arbor:

1"

5/8"

Max Bevel Capacity:

48 Degrees

Batteries Included:

0

Power Source:

Corded

Warranty:

5 Year

Amperage:

15

Includes:

Saw Blade

Dust Bag

Blade Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm