Apply to be a TradeMaster!
Women's Work Pants - Gray 0, F650G-0R
Women's Work Pants - Gray 0, F650G-0R
$59.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester, Spandex, Cotton
Product Highlight: Color
Gray
Product Highlight: Size
0

Description

–
MILWAUKEE Women's Work Pants are built from a tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With a high rise straight fit and integrated stretch, this work pant allows you to work hard without stiffness. The Milwaukee Women's Work Pants are engineered to be your everyday go-to with features designed for tradeswomen: triple-stitched seams, dedicated tool clip-on zones, seven durable and deep pockets, wide belt loops, and a reinforced kick plate. Milwaukee Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Broken-in 10oz cotton/poly/spandex blend
  • Reinforced tool clip-on zones
  • Stretch fabric with crotch gusset
  • Triple-stitched seams
  • High rise - Straight fit through seat and thigh
  • Tear and abrasion resistant
  • Reinforced kick plate
  • 75% cotton, 23% polyester, 2% spandex
  • Reinforced wide belt loops

Specs

–
Material:

Polyester

Spandex

Cotton

Color:

Gray

Product Type:

Pants

Size:

0

Country of Origin:

Pakistan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy