Apply to be a TradeMaster!
Main product image of Women's GRIDIRON Double Knee Jogger Pants - Brown 10, F652N-10R
Magnifying glass
Hover image to zoom

Women's GRIDIRON Double Knee Jogger Pants - Brown 10, F652N-10R

Brand:
Milwaukee
SKU:
F652N-10R
Rating:
(0)
Q&A:
(0)
Women's GRIDIRON Double Knee Jogger Pants - Brown 10, F652N-10R
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Spandex, Cotton, Polyester
Product Highlight: Color
Brown

Description

–
Part of the MILWAUKEE GRIDIRON Collection, the Women's Double Knee Jogger Pants are BUILT TO SURVIVE. Designed for extended life in rugged conditions, the GRIDIRON Double Knee Jogger Pants are made from a tear and abrasion-resistant 11oz cotton/poly/spandex blend. The high rise straight fit, built-in stretch, and waistband integrated with elastic provide a comfortable fit and freedom to move while working. This work jogger is equipped with storage solutions requested and tested by tradeswomen: deep and durable front pockets with nylon clip-on zones for tools, reinforced back pockets, a double layer cargo pocket along the right leg, a back left leg pocket and wide belt loops with a utility loop. Milwaukee GRIDIRON products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Tear and abrasion resistant 11oz cotton/poly/spandex blend
  • Double-Front Reinforced Knees
  • High rise - straight fit through seat and thigh with tapered leg
  • Elastic Stretch Waistband
  • Nylon reinforced tool clip-on zones
  • Two right leg drop pockets with pen stall
  • Durable stretch fabric with crotch gusset
  • 7-pocket design with double-layer back pockets
  • 95% cotton, 3% polyester, 2% spandex

Specs

–
Product Type:

Pants

Material:

Spandex

Cotton

Polyester

Color:

Brown

Country of Origin:

Pakistan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy