Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Reno Filter (2)
Reno (2)
Includes
–
Dust Box Filter (3)
Dust Box (3)
Extension Adapter Filter (1)
Extension Adapter (1)
Product Type
–
Belt Sander Filter (1)
Belt Sander (1)
Disc Sander Filter (1)
Disc Sander (1)
Sheet Sander Filter (1)
Sheet Sander (1)
Price Range
–
$100 to $200 Filter (1)
$100 to $200 (1)
$200 to $300 Filter (1)
$200 to $300 (1)
$300 to $400 Filter (1)
$300 to $400 (1)
Home
Plumbing Supplies
Plumbing Tools & Equipment
Milwaukee Electric Tools
M18 Cordless System
Milwaukee M18 Sanders
Milwaukee M18 Sanders
3 items
FILTER
Grid
List
Sort: Top Sellers
2648-20 Compare Checkbox
Compare
M18 Random Orbit Sander
SKU:
2648-20
Milwaukee
SKU:
2648-20
Brand:
Milwaukee
(1)
–
+
$149.00
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
Total Available: 6
In Stock
Get 2 by
Tue, Oct 20
Total Available: 6
Add to List
2832-20 Compare Checkbox
Compare
M18 FUEL 3" x 18" Belt Sander
SKU:
2832-20
Milwaukee
SKU:
2832-20
Brand:
Milwaukee
–
+
$329.00
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20
Total Available: 20
In Stock
Get 2 by
Tue, Oct 20
Total Available: 20
Add to List
2649-20 Compare Checkbox
Compare
M18 1/4" Sheet Sander
SKU:
2649-20
Milwaukee
SKU:
2649-20
Brand:
Milwaukee
–
+
$214.32
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Backorder
Get it by
Mon, Nov 16 - Tue, Dec 15
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video