Apply to be a TradeMaster!
Work Pants - Black 3030, M650B-3030
Work Pants - Black 3030, M650B-3030
$59.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Spandex, Polyester, Cotton

Description

–
MILWAUKEE Work Pants are built from a tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With built-in stretch and custom knee-to-knee crotch gusset, this work pant allows you to work hard without stiffness. The Milwaukee Work Pants are engineered to be your everyday go-to with trade-focused details: triple-stitched seams, dedicated tool clip-on zones, seven durable and easy-to-access pockets, wide belt loops, and a reinforced kick plate. Milwaukee Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Broken-in 10oz cotton/poly/lycra blend
  • Reinforced tool clip-on zones
  • Stretch fabric with knee-to-knee crotch gusset
  • Triple-stitched seams
  • Straight fit through seat and thigh
  • Tear and abrasion resistant
  • Reinforced kick plate
  • 68% cotton, 30.5% polyester, 1.5% Lycra
  • Reinforced wide belt loops

Specs

–
Color:

Black

Country of Origin:

Pakistan

Product Type:

Pants

Material:

Spandex

Polyester

Cotton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy