Apply to be a TradeMaster!
Main product image of 2 Piece Cushion Grip Screwdriver Set (USA)
Magnifying glass
Hover image to zoom

2 Piece Cushion Grip Screwdriver Set (USA)

Brand:
Milwaukee
SKU:
MT200-2
Rating:
(0)
Q&A:
(0)
2 Piece Cushion Grip Screwdriver Set (USA)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted, Phillips #2

Description

–
The MILWAUKEE 2-Piece Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. Milwaukee screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size including Phillips, slotted, and cabinet tips. This 2-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.

  • (1) #2 Phillips 4" Cushion Grip Screwdriver (USA); (1) 1/4" Slotted 4" Cushion Grip Screwdriver (USA)
  • Screwdriver tips deliver a precise fit & reduce stripping
  • Anti-slip tip is laser etched to increase gripping surface
  • The boron-infused steel increases screwdriver life
  • Precise Fit - Reduces Stripping
  • Anti-Slip Tip - Laser Etched

Specs

–
Size:

1/4"

Bit Type:

Slotted

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy