Apply to be a TradeMaster!
Main product image of 6 Piece Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer (Made in USA), MT200-6P
Magnifying glass
Hover image to zoom

6 Piece Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer (Made in USA), MT200-6P

Brand:
Milwaukee
SKU:
MT200-6P
Rating:
(0)
Q&A:
(0)
6 Piece Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer (Made in USA), MT200-6P
Magnifying glass
Hover image to zoom
$89.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited, Lifetime Warranty

Description

–

Product Overview

This item is a 6 Piece Cushion Grip Screwdriver Set w/ PACKOUT Low-Profile Organizer (Made in USA), MT200-6P manufactured by Milwaukee.

Our 6-Piece Cushion Grip Screwdrivers Set (USA) w/PACKOUT Low-Profile Compact Organizer provides the best-fitting screwdrivers with max grip to the professional. Our screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip type and size. The PACKOUT Organizer is a part of the most versatile and durable modular storage system. The organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite. Our Milwaukee 6-Piece Cushion Grip Screwdriver Set and PACKOUT Low-Profile Compact Organizer are made in the USA with cutting-edge manufacturing technology. The 6-Piece Cushion Grip Screwdriver Set is backed by a complete Lifetime Guarantee. The PACKOUT Low-Profile Compact Organizer includes our Milwaukee Limited Lifetime Warranty.

Features

  • Best Fit. Max Grip.
  • Precise Fit - Reduces Stripping
  • Anti-Slip Tip - Laser Etched
  • Long Lasting - High Strength, Boron-Infused Steel
  • Includes: 5/16" SL x 6", 1/4" SL x 4", 3/16" Cabinet x 6", #1 Phillips x 3", #2 Phillips x 4", #3 Phillips x 6", PACKOUT Low-Profile Compact Organizer
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • PACKOUT Organizer has a IP65 Rated Protection
  • PACKOUT Organizer has an Impact Resistant Body
  • PACKOUT Organizer has clear top for easy identification of contents
  • PACKOUT organizer has heavy-duty latches
  • PACKOUT organizer has reinforced hinge
  • Made in USA
  • Cushion Grip Screwdrivers: Lifetime Guarantee
  • PACKOUT Organizer: Limited Lifetime Warranty

Specs

–
Warranty:

Lifetime Limited

Lifetime

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy