Apply to be a TradeMaster!
Main product image of #1 Phillips 3" Cushion Grip Screwdriver (Made in USA)
Magnifying glass
Hover image to zoom

#1 Phillips 3" Cushion Grip Screwdriver (Made in USA)

Brand:
Milwaukee
SKU:
MT201
Rating:
(0)
Q&A:
(0)
#1 Phillips 3" Cushion Grip Screwdriver (Made in USA)
Magnifying glass
Hover image to zoom
$14.96 each
In Stock
In Stock
Get 22 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Bit Type
Phillips #1

Description

–
Our Milwaukee Cushion Grip Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. Our screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size and type, including Phillips, cabinet, ECX, slotted, and square. The demolition screwdrivers also include a hammer-ready strike cap. Our screwdrivers range in shank sizes from 3-inch to 10-inch. Our Milwaukee Cushion Grip Screwdrivers (USA) are made in the USA with best-in-class manufacturing technology and USA-sourced materials all backed by a complete Lifetime Guarantee.

Features:
  • Precise Fit - Reduces Stripping
  • Anti-Slip Tip - Laser Etched
  • Long Lasting - High Strength Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Hammer Ready Strike Cap (select models)
  • Visible ID Markings Precision Control Knurled Shank (select models)
  • Wrench Ready Bolster (select models)
  • Available Tip Types: Cabinet, ECX, Phillips, Slotted, and Square
  • Available Shank Lengths: 3-inch to 10-inch
  • Lifetime Guarantee
  • Made in USA with USA sourced materials

Specs

–
Product Type:

Screwdriver

Warranty:

Lifetime

Bit Type:

Phillips #1

Shank Length:

3"

Country of Origin:

USA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy