Apply to be a TradeMaster!
Main product image of #3 Phillips 6" Cushion Grip Screwdriver (Made in USA), MT203H
Magnifying glass
Hover image to zoom

#3 Phillips 6" Cushion Grip Screwdriver (Made in USA), MT203H

Brand:
Milwaukee
SKU:
MT203H
Rating:
(0)
Q&A:
(0)
#3 Phillips 6" Cushion Grip Screwdriver (Made in USA), MT203H
Magnifying glass
Hover image to zoom
$13.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Color
Chrome, Red, Black

Description

–

Product Overview

This item is a #3 Phillips 6" Cushion Grip Screwdriver (Made in USA), MT203H manufactured by Milwaukee.

Our Milwaukee Cushion Grip Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. Our screwdriver tips are custom-machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and longevity. Providing increased versatility, select screwdrivers include a hex shank for added torque or a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size and type, including Phillips, cabinet, ECX, slotted, and square. The demolition screwdrivers also include a hammer-ready strike cap. Our screwdrivers range in shank sizes from 3-inch to 10-inch. Our Milwaukee Cushion Grip Screwdrivers (USA) are made in the USA with best-in-class manufacturing technology and USA-sourced materials, all backed by a complete Lifetime Guarantee.

Features

  • Best Fit. Max Grip.
  • Precise Fit - Reduces Stripping
  • Anti-Slip Tip - Laser Etched
  • Long Lasting - High Strength Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • Wrench Ready Hex Shank for Additional Leverage (select models)
  • Available Tip Types: Cabinet, ECX, Phillips, Slotted, and Square
  • Available Shank Lengths: 3-inch to 10-inch
  • Hammer Ready Strike Cap (select models)
  • Lifetime Guarantee
  • Made in USA with USA sourced materials

Specs

–
Warranty:

Lifetime

Color:

Chrome

Red

Black

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy