Apply to be a TradeMaster!
Main product image of 8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)
Magnifying glass
Hover image to zoom

8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)

Brand:
Milwaukee
SKU:
MT702
Rating:
(0)
Q&A:
(0)
8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)
Magnifying glass
Hover image to zoom
$21.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Features
  • Clean Strips. Easier Cuts.
  • Clean Strips, Precise Wire Fit
  • Easier Cuts. V-Shape Blades
  • Durable Cut Edge
  • Strips 8-18 Solid & 10-20 Stranded AWG Wires

Specs

–
Length (Inches):

7"

Gauge:

12

16

18

14

8

20

10

Capacity:

8-18 AWG

10-20 AWG

Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy