Apply to be a TradeMaster!
Main product image of MX FUEL Portable Battery Extension
Magnifying glass
Hover image to zoom

MX FUEL Portable Battery Extension

Brand:
Milwaukee
SKU:
MXF010-0
Rating:
(0)
Q&A:
(0)
MX FUEL Portable Battery Extension
Magnifying glass
Hover image to zoom
$599.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE MX FUEL Portable Battery Extension allows you to operate any MX FUEL Equipment while taking all of the weight of the MX FUEL battery pack out of your hands, delivering lighter tool weight and less fatigue on handheld equipment. The MX FUEL Portable Battery Extension maintains peak performance, providing the same power you'd expect from any MX FUEL Equipment. Fully compatible with all MX FUEL batteries, this solution allows you to benefit from the most run-time by leveraging Milwaukee's most capable battery packs without compromising on weight and ergonomics. The 8' tether adapter gives you the flexibility to operate hand-held equipment from the ground, a lift, a ladder, or scaffolding. The backpack harness with adjustable straps and carrying handle provides easy transport. Easily remove the backpack harness as needed for use in stationary applications. Its durable construction enables use in the toughest jobsite conditions.


Product Features

  • Portable Battery Extension for lighter tool weight, less fatigue
  • Allows you to maintain peak performance
  • Works with all MX FUEL batteries
  • Lighter Tool Weight, Less Fatigue
  • Maintains Peak Performance
  • Fits All MX FUEL Batteries
  • Up to 45% less MX FUEL Equipment weight
  • Backpack Harness and integrated carrying handle for easy transport
  • 8' Tether Adapter fits all MX FUEL Equipment
  • Easily remove Backpack Harness for stationary use
  • Includes 8' Tether Adapter (1008)
  • Includes Backpack Harness Kit (1000)
  • 2 Year Equipment Warranty


Includes:

  • (1) MX FUEL Portable Battery Extension
  • (1) 8' Tether Adapter (1008)
  • (1) Backpack Harness Kit (1000)

Specs

–
Battery Type:

MX FUEL Lithium-Ion Battery

Product Type:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy