Apply to be a TradeMaster!
Main product image of MX FUEL Portable Pump Power Base
Magnifying glass
Hover image to zoom

MX FUEL Portable Pump Power Base

Brand:
Milwaukee
SKU:
MXF211-0
Rating:
(0)
Q&A:
(0)
MX FUEL Portable Pump Power Base
Magnifying glass
Hover image to zoom
$999.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Items Included List:


(1) Portable Pump Power Base (MXF211-0); (1) Pump Remote (49-50-9211); (1) Backpack Harness Kit (1000)


The MILWAUKEE MX FUEL Portable Pump Power Base provides the MX FUEL Submersible Pump the power to pump anywhere without the need for a generator, specifically in confined spaces. The Portable Pump Power Base delivers the power and intelligence that gives the MX FUEL Submersible Pump the ability to operate in three unique pumping modes: Auto, High, & Low.  Utilizing Auto-Mode, the MX FUEL 1HP 2" Submersible Pump automatically detects the water level, shutting the POWERSTATE Brushless Motor off with two inches of water remaining. The pump adjusts performance over time to match changing flow and optimizes run-time. Auto-Mode saves you time and protects the pump from running dry - reducing wear for a longer life. The Submersible Pump includes a wireless remote that notifies you of the status, reducing the need to supervise the pump. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications.  The integrated backpack harness allows one-person mobility for quick and easy setup on the jobsite. The Portable Pump Power Base is also ONE-KEY Compatible. You can track, manage, and secure equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. The Portable Pump Power Base is compatible with all MX FUEL batteries giving you the hardest working and most reliable power equipment.

  • Made for MX FUEL Submersible Pump and Battery Packs
  • Backpack harness and carrying handle for easy transport
  • Remote notifications for pump and battery status
  • Requires MX FUEL Submersible Pump (Not included) and MX FUEL Battery Packs (Not Included) for use
  • Backpack harness and integrated carrying handle for easy transport
  • Remote Notifications: Pump & Battery Status, Pumping Modes
  • Backpack Harness & Remote Included
  • Remote Clips directly onto the MX FUEL Portable Pump Power Base for convenient storage
  • Remote Works up to 100 ft line of sight from the machine
  • 2-year equipment warranty
  • Fully compatible with the MX FUEL Equipment System

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy