Apply to be a TradeMaster!
Main product image of MX Fuel Handheld Core Drill Kit
Magnifying glass
Hover image to zoom
MX Fuel Handheld Core Drill Kit
Magnifying glass
Hover image to zoom
$3,799.00
$3,199.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: RPM
1550 RPM

Description

–
MX Fuel Handheld Core Drill Kit

Product Features
  • AUTOSTOP & Patented Clutch: A patented clutch and AUTOSTOP technology delivers a safer handheld coring experience by providing maximum control and preventing over-rotation in case the machine gets bound up.
  • Compact Stand: The Compact Stand turns the handheld core drill into a portable, lightweight, rig-mounted solution for more versatile coring up to 6" holes.Easy-to-adjust angled mast settings, and the option to anchor or vacuum provide a versatile solution for coring on site.
  • Pressure Gauge & LED Level: An Integrated Pressure Gauge helps provide the most efficient drilling pressure to maximize productivity and runtime. The LED Level ensures easy, accurate holes handheld.
  • Onboard Water Connection: An onboard water connection allows you to core in both dry and wet applications. A universal quick connect hose ensures simple and effective wet drilling in the toughest applications.
  • One-Key Compatible: Track, manage and secure equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote.
  • 2 Year Equipment Warranty
  • 2 Year Battery Warranty
Product Specifications
  • Battery Type: Lithium-Ion
  • Battery System: MX FUEL
  • Bit Capacity: 6"
  • Spindle Sizes: 1-1/4"-7 and 5/8"-11 adapter
  • RPMS Low/High: 790/1550
  • Wet Dry: Yes
  • Push Button Activation: Yes
  • One Key Compatible: Yes
Product Includes
  • (1) MX FUEL HANDHELD CORE DRILL
  • (2) MX FUEL REDLITHIUM CP203 BATTERY PACK (MXFCP203)
  • (1) MX FUEL CHARGER (MXFC)
  • (1) Hard Case with Wheels
  • (1) Quick Connect Collar
  • (1) 5/8"-11 Bit Adapter
  • (1) Trigger Lock-On

Specs

–
Product Type:

Drill

RPM:

1550

Power Source:

Battery

Batteries Included:

2

Battery Type:

MX FUEL Lithium-Ion Battery

Includes:

Charger

Adapter

Carry Case

Quick Connect Collar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MX Fuel Aluminum Core Drill Mounting Plate
SKU: 49-67-0105
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy