Apply to be a TradeMaster!
Main product image of MX Fuel Handheld Core Drill Kit w/ Stand
Magnifying glass
Hover image to zoom
MX Fuel Handheld Core Drill Kit w/ Stand
Magnifying glass
Hover image to zoom
$5,781.93 each
In Stock
In Stock
Get 4 Wed, Sep 16 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery

Description

MX Fuel Handheld Core Drill Kit w/ Stand

Product Features
  • AUTOSTOP & Patented Clutch: A patented clutch and AUTOSTOP technology delivers a safer handheld coring experience by providing maximum control and preventing over-rotation in case the machine gets bound up.
  • Compact Stand: The Compact Stand turns the handheld core drill into a portable, lightweight, rig-mounted solution for more versatile coring up to 6" holes.Easy-to-adjust angled mast settings, and the option to anchor or vacuum provide a versatile solution for coring on site.
  • Pressure Gauge & LED Level: An Integrated Pressure Gauge helps provide the most efficient drilling pressure to maximize productivity and runtime. The LED Level ensures easy, accurate holes handheld.
  • Onboard Water Connection: An onboard water connection allows you to core in both dry and wet applications. A universal quick connect hose ensures simple and effective wet drilling in the toughest applications.
  • One-Key Compatible: Track, manage and secure equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If ever lost or stolen, prevent tampering with remote.
  • 2 Year Equipment Warranty
  • 2 Year Battery Warranty
Product Specifications
  • Battery Type: Lithium-Ion
  • Battery System: MX FUEL
  • Bit Capacity: 6"
  • Spindle Sizes: 1-1/4"-7 and 5/8"-11 adapter
  • RPMS Low/High: 790/1550
  • Wet Dry: Yes
  • Push Button Activation: Yes
  • One Key Compatible: Yes
Product Includes
  • (1) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406)
  • (1) MX FUEL Handheld Core Drill
  • (1) MX FUEL REDLITHIUM CP203 Battery Pack (MXFCP203)
  • (1) MX FUEL Charger (MXFC)
  • (1) Compact Stand
  • (1) Hard Case with Wheels
  • (1) Quick Connect Collar
  • (1) 5/8"-11 Bit Adapter
  • (1) Trigger Lock-On

Specs

Product Type:

Drill

Power Source:

Battery

Battery Type:

MX FUEL Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Adapter

Carry Case

Compact Stand

Quick Connect Collar

Warranty:

2 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you sell without batteries and charger? I have batteries and charger for the 14 inch saw.

Asked by Mike Darr 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. No, the drill is not sold separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy