Apply to be a TradeMaster!
Main product image of MX Fuel 14" Cut-Off Saw
Magnifying glass
Hover image to zoom
MX Fuel 14" Cut-Off Saw
Magnifying glass
Hover image to zoom
MXF314-2XC has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
MX FUEL 14" Cut-Off Saw w/ RAPIDSTOP Brake Kit
Brand:
Milwaukee
SKU:MXF315-2XC
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: RPM
5350 RPM
Product Highlight: Diameter
14" Diameter

Description

–
Product Overview

Our MX FUEL™ 14” Cut-Off Saw delivers instant starts and zero emissions while providing you with no gas headaches, fastest cuts from start to finish, and can cut 6 ft of concrete or 72 cuts in #5 rebar per charge. The MX FUEL™ REDLITHIUM™ battery pack provides instant power with no gas headaches. This results in the demo saw having fewer wearable parts, less noise and vibration, and zero emissions for a safer workspace indoors or outdoors. The cordless cut off saw is compatible with all MX FUEL™ REDLITHIUM™ batteries, giving you the hardest working and most reliable power for equipment. The push-button activation eliminates the repetitive motions of a pull start and gives you the ability to cut materials faster from start to finish. This reduces your downtime and allows you to get jobs done faster. A full 14” capacity gives you the ability to cut up to 5” depths in a large variety of materials. It also gives you the freedom to choose between 12” and 14” blades. The POWERSTATE™ Brushless Motor delivers the power to cut through a wide range of tough materials from concrete to rebar and ductile iron. REDLINK PLUS™ Intelligence ensures optimal tool performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUEL™ 14” Cut-Off Saw is ONE-KEY™ Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If your cut-off saw is ever lost or stolen you can prevent tampering with remote lockout capability.

Product Includes
  • (1) Contractor Bag
  • (1) Hex Key
  • (1) MX FUEL™ 14" Cut-Off Saw
  • (2) MX FUEL™ REDLITHIUM™ XC406 Battery Pack (MXFXC406)
  • (1) Quick Connect Collar
  • (1) Wrench
  • (1) MX FUEL™ Charger (MXFC)

Specs

–
Product Type:

Cut-Off Saw

RPM:

5350

Warranty:

2 Year

Diameter:

14"

Arbor:

1"

Power Source:

Battery

Battery Type:

MX FUEL Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Hex Key

Quick Connect Collar

Charger

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm