Apply to be a TradeMaster!
Main product image of MX FUEL Concrete Vibrator
Magnifying glass
Hover image to zoom

MX FUEL Concrete Vibrator

Brand:
Milwaukee
SKU:
MXF370-2XC
Rating:
(0)
Q&A:
(0)
MX FUEL Concrete Vibrator
Magnifying glass
Hover image to zoom
$2,939.40
$2,099.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The MX FUEL Concrete Vibrator delivers the power to push 2-1/2" heads while eliminating extension cords, reducing tripping hazards on-site, and the ability to consolidate up to 45 yds³ per charge with a 2" head and 14' shaft. Our POWERSTATE Brushless Motor delivers the power to push up to 2-1/2" head at over 11,000 VPM for optimal consolidation, even in the stiffest concrete. Our MX FUEL REDLITHIUM battery pack provides instant power without the need to run extension cords and generators. This means fewer tripping hazards on-site and less hassle for the operator. The battery-powered concrete vibrator is compatible with all MX FUEL REDLITHIUM batteries, giving our users the hardest working and most reliable power equipment. Our MX FUEL Concrete Vibrator can accept whips up to 21 ft long, without sacrificing power. The wireless remote gives our users the ability to turn the machine on from up to 30 feet away, for more freedom when using long whips. Our REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUEL Concrete Vibrator is ONE-KEY compatible. Our users can track, manage and secure their equipment from their mobile device or computer using the industry's largest Bluetooth community tracking network. If your concrete vibrator is ever lost or stolen, you can prevent tampering with remote lockout capability.

Includes
  • (2)MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406)
  • (1) MX FUEL CHARGER (MXFC)
  • (1) Remote for MX FUEL Concrete Vibrator (3701)
  • (1) Shoulder Strap
Product Features
  • Battery Type: Lithium-Ion
  • Length: 13 in
  • Weight: 23 lb
  • Height: 9.5 in
  • Width: 9.9 in
  • Maximum head size: 2-1/2"
  • Maximum shaft length: 21 ft
  • Push button start: yes
  • Wireless remote included: yes
  • Compatible with oztec accessories: yes
  • Shoulder strap: yes
  • Quick connect: yes
  • Equipment warranty: 2
  • Battery warranty: 2
  • One-key compatible: yes
  • Battery system: MX Fuel

Specs

–
Shaft Length:

21'

Product Type:

Concrete Vibrator

Batteries Included:

2

Battery Type:

Lithium-Ion

Control:

Push Button

Warranty:

2 Year

Includes:

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10' Concrete Vibrator Shaft
SKU: 48-37-7010
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy