Apply to be a TradeMaster!
Main product image of 10" No Hub Coupling
Magnifying glass
Hover image to zoom
10" No Hub Coupling
Magnifying glass
Hover image to zoom
$45.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Specs

–
Size:

10"

Application:

Cast Iron Pipes/Fittings

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 10" No Hub Coupling
10" No Hub Coupling
SKU: C1000C
(5)
10"

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Easy leak free way to join PVC to Iron pipe.

The Mission coupling, in my opinion, is the best coupling made to join pipes of different materials. It has the full stainless steel band around the rubber giving it better strength and sealing ability.
Wms
Springfield, Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good coupling.

Very good price on this coupling. fast shipping.
Hood
Rome
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Workes great

It was the piece i needed
Miller-Time Jerry
Waukesha
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong, solid, CHEAP solution for vacuum muffler connection

Used this to connect large vacuum mufflers to Garage Vac units. Much more solid connection with this due to the metal sheath, while having a good air tight connection due to the nice soft rubber hose within it.
Gourd
Buda Texas
9 years ago
Was this review helpful to you?

fit perfect

it fit without a problem on to the unit
hot cook
Malverne NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy