Pros, Join Our TradeMaster Program!
Description
Shielded couplings connect Cast Iron hubless soil pipe and fittings in sanitary and drain waste and vent (DWV) applications. For non-pressure, gravity flow applications only. Recommended for above and underground installations. Easy to install and reuse.

COMPONENTS
  • Clamps: 301 Series Stainless Steel, Worm Drive (2)
  • Shield: 301 Series Stainless Steel
  • Gasket: Molded, one-piece, elastomeric sealing gasket
Read more
Specs
Size:
5"
Connection Type:
No Hub
Application:
Cast Iron Pipes/Fittings
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.