Shop Limited Time Deals
Main product image of 9,000 Btu Heat Pump Wall Mounted Indoor Unit, R-454B, MSZ-EX09NLW
Magnifying glass
Hover image to zoom

9,000 Btu Heat Pump Wall Mounted Indoor Unit, R-454B, MSZ-EX09NLW

SKU:
MSZ-EX09NLW
Rating:
(0)
Q&A:
(0)
9,000 Btu Heat Pump Wall Mounted Indoor Unit, R-454B, MSZ-EX09NLW
Magnifying glass
Hover image to zoom
$949.89 each
Out of Stock
Out of Stock
Get it Thu, Jul 9 - Mon, Jul 20

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Mount
Wall
Product Highlight: Refrigerant Type
R454B
Product Highlight: Voltage
208/230V

Description

Features:

  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil on the inner surface of the heat pump, resulting in optimal airflow and easier maintenance.
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature. The set temperature is increased slightly, which saves energy, while maintaining comfort.
  • Modern, sleek design
  • Multiple control options including: Back-lit screen hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers

Specs

Cooling Capacity (BTU):

9000

Energy Star Rated:

Yes

Application:

Cooling

Heating

Mount:

Wall

Refrigerant Type:

R454B

Product Type:

Indoor Unit

Voltage:

208/230V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy