Apply to be a TradeMaster!
Main product image of Ntxwst06B112Aa 6,000 Btu 208/230V Heat Pump Wall Mount Air Handler, R410A, MSZ-GS06NA-U1
Magnifying glass
Hover image to zoom

Ntxwst06B112Aa 6,000 Btu 208/230V Heat Pump Wall Mount Air Handler, R410A, MSZ-GS06NA-U1

SKU:
MSZ-GS06NA-U1
Rating:
(0)
Q&A:
(0)
Ntxwst06B112Aa 6,000 Btu 208/230V Heat Pump Wall Mount Air Handler, R410A, MSZ-GS06NA-U1
Magnifying glass
Hover image to zoom
$825.04 each
In Stock
In Stock
Get 1 Wed, Aug 19 - Fri, Aug 21

Lift Gate

This product weighs 26.78 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
6000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
Yes
Product Highlight: Mount
Wall
Product Highlight: Refrigerant Type
R-410A

Description

MSZ-GS06NA-U1 is a Ntxwst06B112Aa 6,000 Btu 208/230V Heat Pump Wall Mount Air Handler, R410A manufactured by Mitsubishi Electric.

Specs

Product Type:

Indoor Unit

Number of Zones:

1

Application:

Cooling

Heating

Voltage:

208/230V

Energy Star Rated:

Yes

Mount:

Wall

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

6000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy