Apply to be a TradeMaster!
Main product image of 42,000 Btu Concealed Duct Air Handler, R-454B, PEAD-AA42NL
Magnifying glass
Hover image to zoom

42,000 Btu Concealed Duct Air Handler, R-454B, PEAD-AA42NL

SKU:
PEAD-AA42NL
Rating:
(0)
Q&A:
(0)
42,000 Btu Concealed Duct Air Handler, R-454B, PEAD-AA42NL
Magnifying glass
Hover image to zoom
$3,830.77 each
In Stock
In Stock
Get 3 Fri, Jun 19 - Tue, Jun 23

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Heating Capacity (BTU)
54000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Mount
Concealed Duct
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
Yes

Description

PEAD-AA42NL is a 42,000 Btu Concealed Duct Air Handler, R-454B manufactured by Mitsubishi Electric.

Specs

Application:

Cooling

Heating

Number of Zones:

1

Heating Capacity (BTU):

54000

Product Type:

Indoor Unit

Mount:

Concealed Duct

Cooling Capacity (BTU):

42000

Voltage:

208/230V

Energy Star Rated:

Yes

Refrigerant Type:

R454B

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy