Apply to be a TradeMaster!
Main product image of 18,000 Btu P-Series Wall Mount Mini Split Air Handler, R-454B, PKA-AL18NL-U1
Magnifying glass
Hover image to zoom

18,000 Btu P-Series Wall Mount Mini Split Air Handler, R-454B, PKA-AL18NL-U1

SKU:
PKA-AL18NL-U1
Rating:
(0)
Q&A:
(0)
18,000 Btu P-Series Wall Mount Mini Split Air Handler, R-454B, PKA-AL18NL-U1
Magnifying glass
Hover image to zoom
$1,520.59 each
In Stock
In Stock
Get 12 Wed, Jun 17 - Fri, Jun 19

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
Yes
Product Highlight: Refrigerant Type
R454B

Description

PKA-AL18NL-U1 is a 18,000 Btu P-Series Wall Mount Mini Split Air Handler, R-454B manufactured by Mitsubishi Electric.

Specs

Voltage:

208/230V

Application:

Heating

Cooling

Mount:

Wall

Product Type:

Indoor Unit

Energy Star Rated:

Yes

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

22000

Refrigerant Type:

R454B

Number of Zones:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy