Apply to be a TradeMaster!
Main product image of 9,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B, SUZ-AA09NL-U1
Magnifying glass
Hover image to zoom

9,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B, SUZ-AA09NL-U1

SKU:
SUZ-AA09NL-U1
Rating:
(0)
Q&A:
(0)
9,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B, SUZ-AA09NL-U1
Magnifying glass
Hover image to zoom
$1,552.93 each
In Stock
In Stock
Get 7 Fri, Jun 12 - Tue, Jun 16

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R454B
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
Yes

Description

SUZ-AA09NL-U1 is a 9,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B manufactured by Mitsubishi Electric.

Specs

Voltage:

208/230V

Cooling Capacity (BTU):

9000

Application:

Heating

Cooling

Refrigerant Type:

R454B

Number of Zones:

1

Energy Star Rated:

Yes

Product Type:

Outdoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy