Apply to be a TradeMaster!
Main product image of 18,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B, SUZ-AA18NL-U1
Magnifying glass
Hover image to zoom

18,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B, SUZ-AA18NL-U1

SKU:
SUZ-AA18NL-U1
Rating:
(0)
Q&A:
(0)
18,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B, SUZ-AA18NL-U1
Magnifying glass
Hover image to zoom
$2,401.69 each
In Stock
In Stock
Get 7 Fri, Jun 12 - Tue, Jun 16

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
20000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R454B
Product Highlight: Voltage
208/230V

Description

SUZ-AA18NL-U1 is a 18,000 Btu Condenser For Svz-Slz-Sez Cassettes/Ducted, R-454B manufactured by Mitsubishi Electric.

Specs

Product Type:

Outdoor Unit

Heating Capacity (BTU):

20000

Application:

Cooling

Heating

Energy Star Rated:

Yes

Number of Zones:

1

Cooling Capacity (BTU):

18000

Refrigerant Type:

R454B

Voltage:

208/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy