Apply to be a TradeMaster!
Main product image of Ntxsks30A112A 30,000 Btu Condenser For Ntx Cassettes/Ducted, SUZ-KA30NA2.TH
Magnifying glass
Hover image to zoom

Ntxsks30A112A 30,000 Btu Condenser For Ntx Cassettes/Ducted, SUZ-KA30NA2.TH

SKU:
SUZ-KA30NA2.TH
Rating:
(0)
Q&A:
(0)
Ntxsks30A112A 30,000 Btu Condenser For Ntx Cassettes/Ducted, SUZ-KA30NA2.TH
Magnifying glass
Hover image to zoom
$2,989.26 each
Backorder
Backorder
Get it Fri, Jul 17 - Tue, Aug 18

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/230V
Product Highlight: Number of Zones
1

Description

SUZ-KA30NA2.TH is a Ntxsks30A112A 30,000 Btu Condenser For Ntx Cassettes/Ducted manufactured by Mitsubishi Electric.

Specs

Energy Star Rated:

Yes

Voltage:

208/230V

Cooling Capacity (BTU):

30000

Application:

Heating

Cooling

Product Type:

Outdoor Unit

Number of Zones:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy