Shop Limited Time Deals
Main product image of 24,000 Btu Svz Series Mini Split Air Handler, R-454B, SVZ-AP24NL
Magnifying glass
Hover image to zoom

24,000 Btu Svz Series Mini Split Air Handler, R-454B, SVZ-AP24NL

SKU:
SVZ-AP24NL
Rating:
(0)
Q&A:
(0)
24,000 Btu Svz Series Mini Split Air Handler, R-454B, SVZ-AP24NL
Magnifying glass
Hover image to zoom
$2,324.61 each
In Stock
In Stock
Get 5 Wed, Jun 24 - Fri, Jun 26

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
25000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Duct
Product Highlight: Energy Star Rated
Yes

Description

SVZ-AP24NL is a 24,000 Btu Svz Series Mini Split Air Handler, R-454B manufactured by Mitsubishi Electric.

Specs

Number of Zones:

1

Product Type:

Indoor Unit

Application:

Heating

Cooling

Voltage:

208/230V

Heating Capacity (BTU):

25000

Cooling Capacity (BTU):

24000

Mount:

Duct

Energy Star Rated:

Yes

Refrigerant Type:

R454B

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy