Shop Limited Time Deals
Main product image of 30,000 Btu Svz Series Mini Split Air Handler, R-454B, SVZ-AP30NL
Magnifying glass
Hover image to zoom

30,000 Btu Svz Series Mini Split Air Handler, R-454B, SVZ-AP30NL

SKU:
SVZ-AP30NL
Rating:
(0)
Q&A:
(0)
30,000 Btu Svz Series Mini Split Air Handler, R-454B, SVZ-AP30NL
Magnifying glass
Hover image to zoom
$2,487.35 each
In Stock
In Stock
Get 2 Tue, Jun 23 - Thu, Jun 25

Lift Gate

This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
30000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Mount
Duct
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R454B

Description

SVZ-AP30NL is a 30,000 Btu Svz Series Mini Split Air Handler, R-454B manufactured by Mitsubishi Electric.

Specs

Product Type:

Indoor Unit

Energy Star Rated:

Yes

Application:

Cooling

Heating

Mount:

Duct

Heating Capacity (BTU):

30000

Cooling Capacity (BTU):

30000

Voltage:

208/230V

Refrigerant Type:

R454B

Number of Zones:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy