Apply to be a TradeMaster!
Main product image of Amp Dawg AMP057 Residential & Light Commercial Electric Unit Heater (5.7kW)
Magnifying glass
Hover image to zoom

Amp Dawg AMP057 Residential & Light Commercial Electric Unit Heater (5.7kW)

Brand:
Modine
SKU:
AMP057AA1401
Rating:
(3)
Q&A:
(0)
Amp Dawg AMP057 Residential & Light Commercial Electric Unit Heater (5.7kW)
Magnifying glass
Hover image to zoom
$1,214.15 each
In Stock
In Stock
Get 7 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
BTU Output: 
19437

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
19437 Max BTUs
Product Highlight: Voltage
240v

Description

–

Features:

  • Low-profile design maximizes overhead garage space
  • Exterior casing stays cool while operating, even in failure modes
  • Permanent installation
  • 24V circuit included to accommodate external low voltage thermostats
  • Operating indicator light, and safety indicator light
  • Thermostat controls to accurately set your comfort level
  • Quiet operation with no vibration at any speed
  • 20-foot throw at low stage
  • Quickly heats up space
  • Heats like a gas-fired unit with the benefits of electric

Specs

–
Phase:

1

Type:

Unit Heater

Product Type:

Unit Heater

Voltage:

240v

BTU Output:

19437

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would not buy ever again

Bought 4 in total 3 damaged/dent right out of the box, one had a bad bearing for the fan
Blue light electric
Ct
8 months ago
Was this review helpful to you?

Great Heater

We bought a brand new Reznor EUHC5 from another company and it had 3+ defective parts from the factory, miswired, run away heat and was severely defective. We ended up being so frustrated with Reznor and the other supplier that we bought this unit. Much better quality, american made, quieter, and correct out of the box. Even the electrician mentioned that this one was higher quality.
AB
Massachussets
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and very quiet.

Heats my garage well
Okie
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy