Apply to be a TradeMaster!
Main product image of Amp Dawg AMP090 Residential & Light Commercial Electric Unit Heater (9.0kW)
Magnifying glass
Hover image to zoom

Amp Dawg AMP090 Residential & Light Commercial Electric Unit Heater (9.0kW)

Brand:
Modine
SKU:
AMP090AA1401
Rating:
(0)
Q&A:
(0)
Amp Dawg AMP090 Residential & Light Commercial Electric Unit Heater (9.0kW)
Magnifying glass
Hover image to zoom
$1,627.62 each
In Stock
In Stock
Get 6 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
BTU Output
30690

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
30690 Max BTUs
Product Highlight: Voltage
240v

Description

Features:

  • Low-profile design maximizes overhead garage space
  • Exterior casing stays cool while operating, even in failure modes
  • Permanent installation
  • 24V circuit included to accommodate external low voltage thermostats
  • Operating indicator light, and safety indicator light
  • Thermostat controls to accurately set your comfort level
  • Quiet operation with no vibration at any speed
  • 20-foot throw at low stage
  • Quickly heats up space
  • Heats like a gas-fired unit with the benefits of electric

Specs

BTU Output:

30690

Type:

Unit Heater

Product Type:

Unit Heater

Voltage:

240v

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy