Trade Professional? Apply to become a TradeMaster!
Description
Note: This is a low outlet temperature model.

Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.
Read more
Specs
Type:
Hydronic Unit Heater
BTU:
29500
Voltage:
115v
Phase:
1
Application:
Steam
Hot Water
Air Flow Capacity (CFM):
695
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.