Apply to be a TradeMaster!
Main product image of HC165 Hot Water Unit Heater (165,000 BTU)
Magnifying glass
Hover image to zoom
HC165 Hot Water Unit Heater (165,000 BTU)
Magnifying glass
Hover image to zoom
HC165SB01SA has been discontinued
Discontinued August 15, 2026
This product was discontinued by the manufacturer.

MANUALS (3)

Brochure
Direct Replacement:
HC165 Hot Water Unit Heater (165,000 BTU), HC165SC01SA
Brand:
Modine
SKU:HC165SC01SA
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
165000 Max BTUs
Product Highlight: Fuel Type
Natural Gas

Description

–
Modine HC series are propeller (fan) type hot water unit heaters which utilize hot water from a boiler, indirect heater or other source. These heaters are a great solution for applications where gas or oil fuel use is impractical or avoided for safety reasons. HC heaters have copper pipe connections located on the side - for low-clearance installation.

Features:
  • BTU/Hr: 165,000 (Steam) / 130,900 (Hot Water)
  • Final Air Temperature (°F): 106 (Steam)/96 (Hot Water)
  • Heat Throw (ft.): @ Max Mounting Height: 40 (Steam) / 43 (Hot Water)
  • Maximum Mounting Height: 19ft (Steam)/ 20ft (Hot Water)
  • Approx. weight: 92 lbs
  • Dimensions (W x H x D): 29-1/2" x 26-1/2" x 9-1/4 (16-3/4" with standard motor)

Specs

–
BTU Output:

165000

Application:

Hot Water

Steam

Type:

Unit Heater

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm