Apply to be a TradeMaster!
Main product image of HC165 Hot Water Unit Heater (165,000 BTU), HC165SC01SA
Magnifying glass
Hover image to zoom

HC165 Hot Water Unit Heater (165,000 BTU), HC165SC01SA

Brand:
Modine
SKU:
HC165SC01SA
Rating:
(0)
Q&A:
(0)
HC165 Hot Water Unit Heater (165,000 BTU), HC165SC01SA
Magnifying glass
Hover image to zoom
$1,932.24 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
This item replaces: HC165SB01SA

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
165000 Max BTUs
Product Highlight: Fuel Type
Natural Gas

Description

–
Modine HC series are propeller (fan) type hot water unit heaters which utilize hot water from a boiler, indirect heater or other source. These heaters are a great solution for applications where gas or oil fuel use is impractical or avoided for safety reasons. HC heaters have copper pipe connections located on the side - for low-clearance installation.

Features:
  • BTU/Hr: 165,000 (Steam) / 130,900 (Hot Water)
  • Final Air Temperature (°F): 106 (Steam)/96 (Hot Water)
  • Heat Throw (ft.): @ Max Mounting Height: 40 (Steam) / 43 (Hot Water)
  • Maximum Mounting Height: 19ft (Steam)/ 20ft (Hot Water)
  • Approx. weight: 92 lbs
  • Dimensions (W x H x D): 29-1/2" x 26-1/2" x 9-1/4 (16-3/4" with standard motor)

Specs

–
Type:

Unit Heater

Application:

Steam

Hot Water

Fuel Type:

Natural Gas

BTU Output:

165000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy