Apply to be a TradeMaster!
Main product image of HD125 Hot Dawg Propane Power Vented Heater (125,000 BTU)
Magnifying glass
Hover image to zoom

HD125 Hot Dawg Propane Power Vented Heater (125,000 BTU)

Brand:
Modine
SKU:
HD125SS0121FDAN
Rating:
(0)
Q&A:
(0)
HD125 Hot Dawg Propane Power Vented Heater (125,000 BTU)
Magnifying glass
Hover image to zoom
$1,879.20 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
Fuel Type: 
Propane
BTU Input: 
125000

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
10000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Stages
1
Product Highlight: BTU Input
125000 BTUs

Description

–

The ideal heating solution for residential garages and workshops, along with light commercial or industrial applications. With versatile installation options, the Hot Dawg garage heater frees up more workspace by getting rid of space heaters that clutter up the area. The quiet operation allows your space to be warm without the distraction of a loud machine running in the background.


  • Low profile, lightweight design easily installs 1" from the ceiling with only two angle brackets (brackets sold separately)
  • Operates on propane gas; field conversation kits are available
  • Finger-proof fan guards on all units
  • Reduce the need for maintenance with the permanently lubricated motor
  • 100% shut-off with continuous retry to allow for safe ignition in the event the unit doesn't light on the first try
  • Right or left-hand controls are available on 30-75 units by rotating the unit 180 degrees
  • Power vented model simplifies side-wall or roof venting with a small-diameter vent pipe
  • Fuel Type: natural or propane gas
  • Designed, Engineered & Assembled in the USA

Specs

–
Stages:

1

Product Type:

Unit Heater

Vent Type:

Power Vent

BTU Output:

10000

Fuel Type:

Propane

BTU Input:

125000

Heat Exchanger:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy